Shop All Showerheads and Tub Faucets
Delta
Faucet, Body Spray, Champagne Bronze, Surface
Mfr # 50150-CZ
Zoro # G7823367
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Rough-in
- Flow Rate 1.75 gpm
- Mounting Type Surface
- Shower Head Type Massaging Spray Head
- Height 2.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50150-CZ
- Zoro # G7823367
- UPC # 034449657365
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2.69 |
Width | 2.69 |
Depth | 2-5/32" |
Length | 2.16 |
Details
Includes | Rough-in |
Item | Body Spray |
Flow Rate | 1.75 gpm |
Mounting Type | Surface |
Finish | Champagne Bronze |
Shower Head Type | Massaging Spray Head |
Standards | ASME A112.18.1 / CSA B125.1 |
Type | Faucet |
Series | Other |
Mfr. Series | Excluded |
GPM | 1.75 |
Function | Showering Component |
Description
Surface Mount Body Spray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 6 In, 316SS (SBX8600-SP)
- PENTAIR/OMNIFILTER 1 gpm 125 psi Undersink Water Filtration System (USM2-S-S18)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- PULSE SHOWERSPAS Polished Stainless Steel Showerhead-Island Falls 250Mm (2001-250P)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- DELTA In2ItionH20kinetic 5-Setting Two-In-One Shower (58620-BL-PK)
- DELTA Monitor, 13 Series T/S Trim (T13422)
- DELTA Universal Showering Components H2Okinetic 3-Setting Hand Shower (59433-CZ-PK)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- MOEN Posi-Temp(R) Valve Trim Brushed Nickel (T2471BN)
- Delta Showerheads and Tub Faucets