Shop All Shower Faucets
Delta
Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black
Mfr # 50150-BL
Zoro # G4039863
product price: $229.57
/ea
Free Shipping & Returns
$229.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Length 2.16
- Width 2.69
- Height 2.69
- Weight 1.155 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50150-BL
- Zoro # G4039863
- UPC # 34449838139
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.16 |
Width | 2.69 |
Height | 2.69 |
Overall Width (In.) | 2.69 |
Overall Height (In.) | 2.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.16 |
Details
Item | Body Spray / Body Jet Showering Component Faucet |
Finish | Matte Black |
Weight | 1.155 lb |
Type | Faucet |
Mfr. Series | Excluded |
Series | Other |
Function | Showering Component |
GPM | 1.75 |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Description
Delta Other Surface Mount Body Spray Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROFLEX 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (324-AC27812)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA7)
- ANVIL MNPT, Forged Steel Square Head Plug, Class 6000 (0361301203)
- ZORO SELECT Cap, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (CAP075)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Matte Black (50102-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- Delta Shower Faucets