Shop All Faucet Repair and Maintenance
Delta
Faucet Ball Assembly, Stainless Steel
Mfr # RP212
Zoro # G0435757
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Material Stainless Steel
- Material of Construction Stainless Steel
- For Use With Delta 500 Series and Single Knob Handles
- For Use With Mfr. Model Number 502, 512, 522, 532 Models Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP212
- Zoro # G0435757
- UPC # 034449002127
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Fits Brand | Delta |
Material | Stainless Steel |
Material of Construction | Stainless Steel |
For Use With | Delta 500 Series and Single Knob Handles |
Item | Miscellaneous Faucet Repair Part |
For Use With Mfr. Model Number | 502, 512, 522, 532 Models Faucets |
Function | Repair Part |
Series | Other |
Type | Faucet |
Weight | 0.055 lb |
Mfr. Series | NoLeadBrass |
Description
Ball Valve, Fits Brand Delta, Finish Plastic, Rubber, Stainless Steel, Zinc, For Use With Mfr. Model Number 502, 512, 522, 532 Models Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 360mm (2MPS-08M-10-01)
- ZURN Zurn Sink Faucet With 6" Vacuum Breaker Spout, Lever Handles, Pail Hook, 3/4" Hose End and Brace (Z843M1-XL)
- TYGON Tubing, 1/16 I.D., 100 ft., Clear, Flexible (ACF02002)
- DELTA Mechanical, Mixing Valve (R2910-MIXLF)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- DELTA Delta Glide Ring, Retainer/O-Ring (RP77707)
- DELTA Wand Assembly (RP90841SP)
- DELTA Laminar Outlet (061203A)
- KISSLER Plastic Escutcheon Ring Split, 3/8" x 1/2", Pk12 (42-9000)
- Delta Faucet Repair and Maintenance