Shop All Showerhead and Tub Accessories
Delta
Faucet Ball Assembly, For Delta Faucets
Mfr # RP70
Zoro # G7467302
original price:
$13.25
6% off
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards IAPMO, CSA, NSF 61
- For Use With Delta Faucets with Lever Handles
- Material Metal
- Fits Brand Delta
- Sub-Category Stems and Cartridges
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP70
- Zoro # G7467302
- UPC # 034449000703
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Item | Faucet Ball Assembly |
Standards | IAPMO, CSA, NSF 61 |
For Use With | Delta Faucets with Lever Handles |
Material | Metal |
Fits Brand | Delta |
Sub-Category | Stems and Cartridges |
Material of Construction | Stainless Steel |
Description
Faucet Ball Assembly, Fits Brand Delta
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3175 08 10)
- KOHLER Flange (42925-CP)
- DELTA Faucet, Tub / Shower Rough, Not Applicable (R10000-PFT-PX)
- DANCO CARTRIDGE PULLER MOEN (9D00060885)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- SANI-LAV 1-1/8" Washdown Hose 75 ft, EPDM (H753)
- Delta Showerhead and Tub Accessories