Shop All Showerhead and Tub Accessories
Delta
Faucet AeratorBrass, Chrome
Mfr # RP330
Zoro # G3672505
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Material of Construction Brass
- Length (In.) 1/2
- For Use With Delta Classic Lav/Kitchen Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP330
- Zoro # G3672505
- UPC # 034449003308
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1/2 |
Thread Size Type | Male |
Thread Size | 15/16"-22 |
Details
Type | Faucet |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Delta Classic Lav/Kitchen Faucets |
Material | Brass |
Standards | CSA Low Lead |
Flow Outlet Type | Aerated |
Compliance | CSA Low Lead |
Item | Aerated Outlet |
Flow Rate (GPM) | 2.2 |
Flow Rate | 2.2 gpm |
Fits Brand | Delta |
ADA Compliant | No |
Mfr. Series | Excluded |
GPM | 2.2 |
Function | Repair Part |
Series | Other |
Description
Aerated Outlet, Thread Size Type Male, Thread Size 15/16 In.-22, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards CSA Low Lead
Restrictions
- This item has been restricted from sale in the following states: CA, NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- AMERICAN STANDARD Stopper-Drain Assem Ich Tubs Chr (791474-0020A)
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- DELTA Kayra Monitor 17 Series Valve Trim Only (T17033-BL)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- KINGSTON BRASS Convert To Shower (W/out Spout And Shower Head), Polished Brass (CC3162)
- Delta Showerhead and Tub Accessories