Shop All Shower Faucets
Delta
Faucet, 7-Setting Slide Bar Hand Shower, Chrome
Mfr # 51589
Zoro # G8782949
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean, Brilliance
- Flow Rate 1.75 gpm
- Length 2.81
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51589
- Zoro # G8782949
- UPC # 034449833059
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Depth | 3-1/8" |
Face Dia. | 3-13/16" |
Details
Includes | 82" Hose |
Item | 7-Setting Slide Bar Hand Shower |
Features | Spray Settings Include: Full Body Spray, Fast Massage Spray, Full Spray with Massage, Drenching Spray, Pause Feature Reduces Water to a trickle, Giving Space For Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings, Touch Clean, Brilliance |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
GPM | 1.75 |
Function | Showering Component |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Description
Seven Setting,Slide Bar Hand Shower
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- FISHER MFG Swing Spout (3964)
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- LEGEND VALVE 1" X 8" GALVANIZED NIPPLE (356-112E)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- Delta Bathtub Faucets & Accessories