Shop All Shower Faucets
Delta
Faucet, 5-Setting Slide Bar Hand Shower, Chrome, Wall
Mfr # 51559
Zoro # G8788311
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 82" Hose
- Features Touch-Clean Nozzles, H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51559
- Zoro # G8788311
- UPC # 034449833004
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Width | 6.5 |
Height | 24.63 |
Depth | 1-11/16" |
Face Dia. | 4-1/8" |
Details
Item | 5-Setting Slide Bar Hand Shower |
Includes | 82" Hose |
Features | Touch-Clean Nozzles, H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
GPM | 1.75 |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
H2O kinetic,5Set Slide Bar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- B & K ELBOW 45 DEG 1-1/2""GALV (510-207BG)
- MOEN Pop-Up Waste Kit (104775)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- Delta Shower Faucets