Shop All Shower Faucets
Delta
Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall
Mfr # 51552
Zoro # G0872963
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" Hose, 24" Wall Bar
- Features Touch-Clean Nozzles, H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 9.13
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 51552
- Zoro # G0872963
- UPC # 034449763455
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9.13 |
Height | 26.94 |
Width | 2.44 |
Depth | 7-3/16" |
Face Dia. | 2-7/16" |
Details
Includes | 60" Hose, 24" Wall Bar |
Item | 4-Setting Slide Bar Hand Shower |
Features | Touch-Clean Nozzles, H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Mfr. Series | Excluded |
Function | Showering Component |
Series | Universal Showering Components |
GPM | 1.75 |
Description
Delta Univ Shw Cpnts H2O 4-Setting Slide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- JONES STEPHENS Forged Brass Hose Bibb, 1/2" (B60950)
- PENFLEX Flexible Hose Assy, 2-11-1/2 In, 48 In L (FTG-32-A-A-CS-48)
- MUELLER Coupl1/2Cts3/8Ipt Brz Ll (160-303NL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- Delta Shower Faucets