Shop All Shower Faucets
Delta
Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower
Mfr # 51308
Zoro # G0872927
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.75 gpm
- Length 5.22
- Width 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51308
- Zoro # G0872927
- UPC # 034449694643
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 5.22 |
Width | 3.31 |
Height | 29 |
Details
Item | 3-Setting Slide Bar Hand Shower |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.75 gpm |
Mounting Type | Hand Shower |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Delta Univ Shwing Components H2Okinetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- KEENEY MFG 1.5-in or 1.25-in x 1.5-in Plastic P-Trap, Contractor 5-Pack (400WRUK-5)
- KOHLER Wellcomme Ultra Flushometer Bowl Wit (96053-0)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- Delta Shower Faucets