Shop All Shower Faucets
Delta
Faucet, 3-Setting Hand Shower, Chrome
Mfr # 57014
Zoro # G0873453
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean
- Flow Rate 2.5 gpm
- Length 3
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 57014
- Zoro # G0873453
- UPC # 034449642576
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 3 |
Height | 25.81 |
Width | 4.72 |
Details
Item | 3-Setting Hand Shower |
Features | Touch Clean |
Flow Rate | 2.5 gpm |
ADA Compliant | No |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1 |
Type | Faucet |
Series | Other |
Mfr. Series | Excluded |
GPM | 2.5 |
Function | Showering Component |
Description
Delta Other Premium 3-Setting Slide Bar
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 4In (52013)
- ASCO Valve Rebuild Kit, With Instructions (302328)
- SMITH-COOPER Hex Bush 1"X1/2"Ss (4638101070)
- CHICAGO FAUCET Button Hot (Red) (320-003JKNF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- Delta Shower Faucets