Shop All Shower Faucets
Delta
Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall
Mfr # 55433
Zoro # G8803772
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings
- Flow Rate 1.75 gpm
- Length 8.59
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55433
- Zoro # G8803772
- UPC # 034449695565
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.59 |
Height | 8.31 |
Width | 3.31 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | 3-Setting Adjustable Hand Shower |
Features | H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, ICC/ANSI A117.1, EPA WaterSense |
Type | Faucet |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Series | Universal Showering Components |
Description
H2Okinc 3 Set,Adj Wal Mount,HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Extra Heat Dryer Heat Saver (EX12)
- HAM-LET 15/32" x 3/8" LET-LOK 316 SS Reducing Union (763L-SS-12MM X 3/8)
- IRONWERKS DESIGNS 1/2" x 2" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x2-10)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- DELTA Handshower Showering Component Faucet, Chrome, Wall (59410-B-PK)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- Delta Bathtub Faucets & Accessories