Shop All Shower Faucets
Delta
Faucet, 1-Setting Slide Bar Hand Shower, Chrome, Wall
Mfr # 57085
Zoro # G0873469
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Strechable Metal Hose, Wall Bar with Adjustable Slide
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 3
- Width 4.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 57085
- Zoro # G0873469
- UPC # 034449642477
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 3 |
Width | 4.84 |
Height | 26.25 |
Details
Item | 1-Setting Slide Bar Hand Shower |
Includes | 60" to 82" Strechable Metal Hose, Wall Bar with Adjustable Slide |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Series | Grail® |
GPM | 1.75 |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Delta Grail Premium Single-Setting Slide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Female Coupler x MPT Thread (90.391.300)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- DANCO Toilet Tank Repair Kit (88915)
- HONEYWELL Am100C-1Lf 1/2" Npt Mixing Valve (AM100C-1LF)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- Delta Shower Faucets