Shop All Shower Faucets
Delta
Faucet, 1-Setting Slide Bar Hand Shower, Chrome
Mfr # 51579
Zoro # G8316487
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 2.81
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51579
- Zoro # G8316487
- UPC # 034449833097
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 2.81 |
Height | 24.63 |
Width | 6.5 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | 1-Setting Slide Bar Hand Shower |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Series | Universal Showering Components |
Function | Showering Component |
GPM | 1.75 |
Mfr. Series | Excluded |
Handle | Three Handle LHP |
Description
H2O kinetic,SglSet SldBar HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- GEBERIT Fv Typ 380 Sc 3/8" Br F E/C Spare De (240.700.00.1)
- SLOAN Vaccum Breaker V600Aa Cp Vac Brkr 1 1/4 X 9 Pkg (3393006)
- ZORO SELECT 3/4" x 1/2" FNPT SS Reducing Coupling (4307001726)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Delta Bathtub Faucets & Accessories