Shop All Shower Heads
Delta
Faucet, 1-Setting Shower Head, Chrome
Mfr # 52283
Zoro # G8794340
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch Clean; Spray Settings Include: Soft Rain Spray
- Flow Rate 1.75 gpm
- Length 3.13
- Width 6.56
- Height 3.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52283
- Zoro # G8794340
- UPC # 034449826549
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 6.56 |
Height | 3.13 |
Face Dia. | 7-29/32" |
Details
Item | 1-Setting Shower Head |
Features | Touch Clean; Spray Settings Include: Soft Rain Spray |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Shower Head Type | Rain Can Shower |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
GPM | 1.75 |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Raincan,Single-Setting Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-2924)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 3/16" (S301GF02V3BE1)
- PARKER 1/4" Compression SS Male 90 Degree Elbow (4-4 CBU-SS)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (52841-SS)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- Delta Shower Heads