Shop All Shower Heads
Delta
Faucet, 1-Setting Raincan Shower Head, Chrome
Mfr # 52841
Zoro # G8322242
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Touch-Clean Nozzles
- Flow Rate 1.75 gpm
- Length 2.5
- Height 2.5
- Width 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52841
- Zoro # G8322242
- UPC # 034449826532
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.5 |
Height | 2.5 |
Width | 8 |
Depth | 2-1/2" |
Details
Item | 1-Setting Raincan Shower Head |
Features | Touch-Clean Nozzles |
Flow Rate | 1.75 gpm |
Finish | Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Single,Setting Raincan,Shower Head
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Solid Filter Cartridge, 30 gpm, 1 Micron, 2.6" O.D., 30 in H (RT30Y16G20NN)
- REDHAT 24V DC Brass Cryogenic Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H114LT)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (51589-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA CHR 6Set SHWR Head (75641)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- DELTA Universal Showering Components Single Setting Overhead Showerhead (RP62955BL)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- ZURN Z7000-S1 Temp-Gard® Shower Head, 2.5 GPM Flow Rate (Z7000-S1)
- Delta Bathtub Faucets & Accessories