Shop All Shower Faucets
Delta
Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall
Mfr # 55421
Zoro # G8326582
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features H2Okinetic Technology
- Flow Rate 1.75 gpm
- Length 7.59
- Width 2.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55421
- Zoro # G8326582
- UPC # 034449695220
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 7.59 |
Width | 2.34 |
Height | 12.09 |
Details
Item | 1-Setting Adjustable Hand Shower |
Includes | 60" to 82" Stretchable Metal Hose |
Features | H2Okinetic Technology |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Standards | ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense |
Type | Faucet |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
GPM | 1.75 |
Description
H2Okinc Singl Set Adj,Wal Mount,HndShwr
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components 24" Towel Bar (78373-2MB)
- BECK 1" x 12" Non-Threaded Black Pipe Nipple Sch 80 (0330722000)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- BRADLEY Mirror, Angle Frame, 18x60 (780-018600)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- Delta Shower Faucets