Shop All Shower Faucets
Delta
Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall
Mfr # 55085
Zoro # G0873426
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 60" to 82" Stretchable Metal Hose
- Features Touch Clean Nozzles
- Flow Rate 1.75 gpm
- Length 6.91
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 55085
- Zoro # G0873426
- UPC # 034449642453
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 6.91 |
Height | 17.13 |
Width | 2.22 |
Details
Includes | 60" to 82" Stretchable Metal Hose |
Item | 1-Setting Adjustable Hand Shower |
Features | Touch Clean Nozzles |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
Finish | Chrome |
Shower Head Type | Hand Shower |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1/CSA B125.1, EPA WaterSense |
Type | Faucet |
Mfr. Series | Excluded |
Series | Grail® |
GPM | 1.75 |
Function | Showering Component |
Description
Delta Grail Premium Single-Setting Adj.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- PARKER 1/4" MNPT x 2" TBE Brass Long Pipe Nipple (VS215PNL-4-20)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-BL)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- Delta Bathtub Faucets & Accessories