Shop All Showerhead and Tub Accessories
Delta
Extensn Kit, Intgrtd Dvrtr27 SerisStinles
Mfr # RP90543SS
Zoro # G8803571
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 3.38
- Length 3.38
- Height 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP90543SS
- Zoro # G8803571
- UPC # 034449839853
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Height | 2.19 |
Width | 2.19 |
Overall Height (In.) | 2.19 |
Overall Width (In.) | 2.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Stainless |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.688 lb |
Series | Other |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Function | Repair Part |
Description
Extension Kit,Integratd Dvrtr27 Seris Stinles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain (ELUHAD191655PD)
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- THRIFCO PLUMBING 2 Inch X 2 Inch X 1-1/2 Inch X 1-1/2 Inch ABS Double Sanitary Tee (6792188)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Polished Chrome, Connection Size: 1/2" (0033-1/2PV-02)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim Stainless (T14459-SS)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- DELTA Stryke 14 Series Shower Only Champagne Bronze (T14276-CZ)
- DELTA Cassidy Roman Tub With Hand Shower Trim - Less Handles (T4797-PNLHP)
- DELTA Extension Kit, IngrtdDvrtr, 24 Seris (RP90542)
- KOHLER Diverter Assembly (1238165-BN)
- Delta Showerhead and Tub Accessories