Shop All Showerhead and Tub Accessories
Delta
Extension Kit, IngrtdDvrtr, 24 Seris
Mfr # RP90542
Zoro # G8786458
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 3.38
- Length 3.38
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP90542
- Zoro # G8786458
- UPC # 034449839907
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Width | 2.13 |
Height | 2.13 |
Overall Width (In.) | 2.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.13 |
Details
Type | Faucet |
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Weight | 0.55 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | 1400SeriesUniversalWithDiverter |
Description
Extension Kit,IngrtdDvrtr,24 Seris
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Spray Diverter, BrassPlasticRubber, For DeltaPeerless Single Handle Kitchen Sink Faucets (80093E)
- JONES STEPHENS Side-Mount Tank Lever F/Eljer CP (T01020L)
- ZORO SELECT Black Nipple, Seamless, 3/4x16 (793ND7)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-KS)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Brushed Nickel (KSHK58)
- Delta Showerhead and Tub Accessories