Shop All Kitchen Faucets
Delta
Essa Single Handle Pull-Down Bar / Prep Faucet
Mfr # 9913-AR-DST
Zoro # G006531772
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Height 14
- Length (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9913-AR-DST
- Zoro # G006531772
- UPC # 34449787178
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 11 |
Height | 14 |
Length (In.) | 1.25 |
Details
Finish | Arctic Stainless |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element Assembly, 3000W (SP10870JL)
- USA INDUSTRIALS Acetal Quick Disconnect, Straight, 1/8" Blkhd Plug x 1/8" Barbed (ZUSA-TF-QD-A-17)
- KOHLER Kingston 1.28 Tank Rh, W/Lcks (25100-TR-0)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P539)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-BL-DST)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-BL-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-AR-DST)
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- DELTA 134 / 100 / 300 / 400 Series Single Handle Bar / Prep Faucet (1903-SS-DST)
- DELTA Essa Voiceiq Single Handle Pull-Down Faucet With Touch20 Technology (9113TV-BL-DST)
- Delta Kitchen Faucets & Accessories