Shop All Escutcheons & Flanges
Delta
Escutcheon w/ Baseplate and Nuts
Mfr # RP70714
Zoro # G8786537
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Overall Width (In.) 2.5
- Height 11
- Width 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP70714
- Zoro # G8786537
- UPC # 034449798587
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 2.5 |
Height | 11 |
Width | 2.5 |
Overall Height (In.) | 11 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.75 |
Length | 0.75 |
Details
Item | Escutcheon w/ Baseplate and Nuts |
Finish | Chrome |
Type | Faucet |
Handle Type | Single Handle Lever |
Series | Essa® |
Weight | 1.2 lb |
Handle | Single Handle Lever |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Escutcheon w/ Baseplate and Nuts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tee, Copper, 1-1/4 x 1-1/4 x 3/4,611R (C75212)
- BECK 1-1/2" Close Black Pipe Nipple Sch 80 (0332632009)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU6)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Escutcheon, 4", Square (RP6150)
- Delta Plumbing Parts & Accessories