Shop All Faucet Accessories
This Product is Discontinued
Delta
Escutcheon, RP72563SS (Discontinued)
Mfr # RP72563SS
Zoro # G8314509
This Product is Discontinued
Key Features
- Finish Stainless
- Type Faucet
- Overall Height (In.) 7
- Height 7
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP72563SS
- Zoro # G8314509
- UPC # 034449685658
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Height (In.) | 7 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Length | 0.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 0.69 |
Details
Item | Escutcheon,RP72563SS |
Finish | Stainless |
Type | Faucet |
Series | Cassidyâ„¢ |
Weight | 0.59 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Escutcheon,RP72563SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.