Shop All Escutcheons & Flanges
Delta
Escutcheon, RP18090
Mfr # RP18090
Zoro # G8785292
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width (In.) 3.5
- Overall Height (In.) 3.5
- Weight 0.077 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP18090
- Zoro # G8785292
- UPC # 034449222839
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 3.5 |
Overall Height (In.) | 3.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Depth (In.) | 2 |
Details
Item | Escutcheon,RP18090 |
Finish | Chrome |
Weight | 0.077 lb |
Series | Other |
Description
Escutcheon,RP18090
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029405)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027002)
- HAYWARD FLOW CONTROL 2", PVC, Screen (YSX1020022)
- ACCUCOLD Water Filter Cartridge Replacement (FILTER282REP)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- Delta Escutcheons & Flanges