Shop All Escutcheons & Flanges
Delta
Escutcheon, Monitor 17 Series
Mfr # RP28795SS
Zoro # G8786123
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Type Faucet
- Overall Width (In.) 7.59
- Height 0.53
- Overall Height (In.) 0.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP28795SS
- Zoro # G8786123
- UPC # 034449574327
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 7.59 |
Height | 0.53 |
Overall Height (In.) | 0.53 |
Width | 7.59 |
Depth (In.) | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 7.59 |
Details
Item | Escutcheon,Monitor 17 Series |
Finish | Stainless |
Type | Faucet |
Series | Other |
Weight | 0.64 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Escutcheon,Monitor 17 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2-1/2 in Pipe Size (801-025)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EPH-300-12000SK-6p-6874)
- B & K SILLOCK VLV 3/4"" FIP PLS (108-204)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Spout Reach: 4.13" (80084-ELS17)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Screws (2), Escutcheon Trim (RP196)
- KOHLER Bolt, Flange Hollow (1161779)
- Delta Plumbing Parts & Accessories