Shop All Escutcheons & Flanges
Delta
Escutcheon and Gasket, 8"
Mfr # RP64070AR
Zoro # G8315233
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Arctic Stainless
- Spout Length 1/2
- Overall Width (In.) 10.5
- Type Faucet
- Overall Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64070AR
- Zoro # G8315233
- UPC # 034449649094
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Spout Length | 1/2 |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 0.5 |
Width | 10.5 |
Height | 0.5 |
Length | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.5 |
Details
Item | Escutcheon and Gasket,8" |
Finish | Arctic Stainless |
Type | Faucet |
Series | Trinsic® |
Weight | 1.29 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Escutcheon and Gasket,8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- ZORO SELECT Tubing, 45 psi at 70F, 100 ft., Shore A73 (4HL98)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017053)
- PARKER Union, Zinc Pltd Steel, Comp, 1/2In (8 HBU-S)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Shower Flange (RP6025BL)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Escutcheon, RP18090 (RP18090)
- GROHE Universal Escutcheon Starlight Chrome (08365000)
- Delta Escutcheons & Flanges