Shop All Escutcheons & Flanges
Delta
Escutcheon and Gasket, 8"
Mfr # RP64070
Zoro # G8786318
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 0.5
- Spout Length 1/2
- Overall Width (In.) 10.5
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64070
- Zoro # G8786318
- UPC # 034449649087
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 0.5 |
Spout Length | 1/2 |
Overall Width (In.) | 10.5 |
Width | 10.5 |
Overall Height (In.) | 0.5 |
Length | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.5 |
Details
Item | Escutcheon and Gasket,8" |
Finish | Chrome |
Type | Faucet |
Weight | 1.422 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Series | Trinsic® |
Description
Escutcheon and Gasket,8 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Pressure Balance Valve Cartridge (47678000)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (EBV1005A)
- LEGEND VALVE 3/8" T-1002LD BALL VALVE (101-612)
- ZORO SELECT Square Socket Plug, Aluminum, 1 1/4 (ZUSA-PF-9572)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Flange, Shower (RP6025OB)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- LDR INDUSTRIES 310 F-34 FLANGE 3/4 BLACK FLOOR (501449)
- Delta Plumbing Parts & Accessories