Shop All Escutcheons & Flanges
Delta
Escutcheon, Air Gap, Beverage
Mfr # RP64877
Zoro # G8786117
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width (In.) 2.63
- Width 2.63
- Type Faucet
- Overall Height (In.) 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP64877
- Zoro # G8786117
- UPC # 034449656849
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 2.63 |
Width | 2.63 |
Overall Height (In.) | 2.63 |
Height | 2.63 |
Depth (In.) | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2.38 |
Details
Item | Escutcheon,Air Gap,Beverage |
Finish | Chrome |
Type | Faucet |
Weight | 0.105 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Escutcheon,Air Gap,Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB)
- MOEN Contemporary Double Robe Hook Bright Chrome (P5030)
- ADVANCE TABCO P-Trap (K-67)
- APG 2" Aluminum Part E (320EAL)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Escutcheon, 4", Square (RP6150)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- Delta Escutcheons & Flanges