Shop All Escutcheons & Flanges
Delta
Escutcheon, 4", Square
Mfr # RP6150
Zoro # G8314980
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Overall Width (In.) 3.91
- Overall Height (In.) 0.63
- Series Other
- Weight 0.255 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP6150
- Zoro # G8314980
- UPC # 034449117463
- Country of Origin United States
- Category Escutcheons & Flanges
Dimensions
Overall Width (In.) | 3.91 |
Overall Height (In.) | 0.63 |
Depth (In.) | 3.91 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Escutcheon,4",Square |
Finish | Chrome |
Series | Other |
Weight | 0.255 lb |
Description
Escutcheon,4 In.,Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- PARKER Reducing Adapter, Carbon Steel, FNPT (4-2 RA-S)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- SHARPE VALVES 2" FNPT Carbon Steel Ball Valve Inline (4351002380)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- JONES STEPHENS Oil Rubbed Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105RB)
- Delta Escutcheons & Flanges