Shop All Escutcheons & Flanges
Delta
Escutcheon, 3-Setting Diverter
Mfr # RP51924SS
Zoro # G8785800
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Width 0.38
- Overall Height (In.) 4.44
- Type Faucet
- Height 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP51924SS
- Zoro # G8785800
- UPC # 034449577540
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Width | 0.38 |
Overall Height (In.) | 4.44 |
Height | 4.44 |
Overall Width (In.) | 0.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 4.44 |
Length | 4.44 |
Details
Item | Escutcheon,3-Setting Diverter |
Finish | Stainless |
Type | Faucet |
Weight | 0.09 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Escutcheon,3-Setting Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Sensor Unitecopower Spout Tels1 (THP3155)
- GERBER Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (G0743431)
- PFISTER Arkitek 1-Handle Tub & Shower Trim In Brushed Nickel (LG89-8LPMK)
- THRIFCO PLUMBING 2 Inch Threaded PVC Ball Valve, Blue Handle, Heavy Duty (6415225)
- DELTA Delta Escutcheon - 600/1600 Series Tub & Shower Chrome (RP5883)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- Delta Escutcheons & Flanges