Shop All Escutcheons & Flanges
Delta
Escutcheon, 3-Setting Diverter
Mfr # RP51924RB
Zoro # G8314752
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 4.44
- Overall Width (In.) 0.38
- Overall Height (In.) 4.44
- Width 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP51924RB
- Zoro # G8314752
- UPC # 034449577533
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 4.44 |
Overall Width (In.) | 0.38 |
Overall Height (In.) | 4.44 |
Width | 0.38 |
Length | 4.44 |
Depth (In.) | 4.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Escutcheon,3-Setting Diverter |
Finish | Venetian Bronze |
Type | Faucet |
Series | Other |
Weight | 0.09 lb |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Escutcheon,3-Setting Diverter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Hotelier (14381-CP)
- ASCO Solenoid Valve Rebuild Kit, For 5LU51 (276886)
- ZURN JP2375-H - Cast Iron Enameled Half Grate for the FD2375 Floor Sink (JP2375-H)
- SMITH-COOPER Welded Nipple, S40,316/L, 3/4X3" (4321002800)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Shower Flange (RP6025BL)
- Delta Escutcheons & Flanges