Shop All Escutcheons & Flanges
Delta
Escutcheon, 3-Setting Diverter
Mfr # RP51924CZ
Zoro # G8785782
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Height 4.44
- Overall Height (In.) 4.44
- Type Faucet
- Overall Width (In.) 0.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP51924CZ
- Zoro # G8785782
- UPC # 034449677509
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Height | 4.44 |
Overall Height (In.) | 4.44 |
Overall Width (In.) | 0.38 |
Width | 0.38 |
Depth (In.) | 4.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 4.44 |
Details
Item | Escutcheon,3-Setting Diverter |
Finish | Champagne Bronze |
Type | Faucet |
Weight | 0.09 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Escutcheon,3-Setting Diverter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- DIXON Boss Ground Joint Spud, 3/4 in, FNPT, Steel, Domestic (GB8)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- GRUVLOK 8100 3 EC EPDM LOW PR LVR BFV (1330026075)
- DELTA Escutcheon w/ Baseplate and Nuts (RP70714)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Delta Escutcheon - Push-Button Diverter - 600 Series Chrome (RP6046)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Mateo Escutcheon Kit - 10 (RP81914)
- GROHE Universal Escutcheon Starlight Chrome (45728000)
- Delta Plumbing Parts & Accessories