Shop All Kitchen Faucets
Delta
Escutcheon, 3 Hole, Pull, Out Kitchen
Mfr # RP44645AR
Zoro # G8315288
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5
- Type Faucet
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Height 0.75
- Series Linden™
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP44645AR
- Zoro # G8315288
- UPC # 034449701662
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Width | 10.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 0.75 |
Length | 2.5 |
Overall Width (In.) | 10.5 |
Overall Height (In.) | 0.75 |
Depth (In.) | 2.5 |
Details
Finish | Arctic Stainless |
Item | Escutcheon,3 Hole,Pull,Out Kitchen |
Type | Faucet |
Series | Linden™ |
Weight | 0.42 lb |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Escutcheon,3 Hole,Pull,Out Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Extension Kit, IngrtdDvrtr, 24 Seris (RP90542)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Brass, Silver (3675 62 18)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- B & K ELBOW 90D GLV 2""X2"" (510-008BG)
- DELTA Linden Single Handle Pull-Out Kitchen Faucet (4353-RB-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet (9179-DST)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-CZ-PR-DST)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-DST)
- MOEN SS Pull Kitch Faucet (87035SRS)
- Delta Kitchen Faucets & Accessories