Shop All Hand Soap & Lotion Dispensers
Delta
Emmeline Soap Dispenser
Mfr # RP101188ARPR
Zoro # G608473791
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 3.75 in
- Width 2.25 in
- Length 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101188ARPR
- Zoro # G608473791
- UPC # 195205029601
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 3.75 in |
Width | 2.25 in |
Length | 2.63 in |
Details
Material | Metal |
Finish | Lumicoat Arctic Stainless |
Description
The defined ridges of the Emmeline Kitchen Collections diamond-shaped spout cut a streamlined profile, balanced by captivating details that lend an elemental sense of old-world flair. Install this coordinating soap dispenser as a convenient way to clean up. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Degreaser, 2.5 Gal Jug, Liquid, Red, 2 PK (9006776)
- TOUGH GUY Pool Concrete/Tile Cleaner, 6" L (12G799)
- GLAD 13 gal Trash Bags, 24 in x 27 1/2 in, Extra Heavy-Duty, 0.78 mil, White, 100 PK (78526)
- PROTEAM Backplate Connection Set (103282)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- DELTA Retail Channel Product: Soap / Lotion Dispenser (RP44651BL)
- DELTA Retail Channel Product Soap/Lotion Dispenser Assembly (RP44651CZ)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781SS)
- DIAL PROFESSIONAL Soap Dispenser, 1200mL Refill Size, PK3 (16619)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- Delta Hand Soap & Lotion Dispensers