Shop All Escutcheons
Delta
Emmeline Escutcheon
Mfr # RP47274CZPR
Zoro # G308462538
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Depth 2.25 in
- Width 2 in
- Height 11 in
- Finish Lumicoat Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47274CZPR
- Zoro # G308462538
- UPC # 195205029342
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.25 in |
Width | 2 in |
Height | 11 in |
Details
Material | Metal |
Finish | Lumicoat Champagne Bronze |
Description
Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners. You can install with confidence, knowing this product is a Genuine Delta Part.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, Schedule 80, 4" Pipe Size, Socket (9829-040)
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124E)
- MOEN Lever Handle Insert, Chrome, Single Lever (97462)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- KOHLER Nut, Escutcheon (59425)
- SPEAKMAN Repair Part Battery Operated Low Profile Faucet Replacement (G76-0050-CA)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- Delta Escutcheons