Shop All Automatic Flush Valve Retrofit Kits
Delta
Electronics, Flush Valve
Mfr # 81T201BTA-48-MMO
Zoro # G8784890
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Finish Chrome
- Series 81TBT / 81THW
- Overall Width (In.) 10.3
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 81T201BTA-48-MMO
- Zoro # G8784890
- UPC # 055870431898
- Country of Origin Canada
- Category Automatic Flush Valve Retrofit Kits
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Overall Width (In.) | 10.3 |
Overall Height (In.) | 16.25 |
Depth (In.) | 6.75 |
Details
Item | Exposed Flush Valve Faucet |
Finish | Chrome |
Series | 81TBT / 81THW |
Weight | 0.1 lb |
Handle Type | Electronic |
Description
Electronics,Flush Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120V AC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (PS050VW11-120/60-PV)
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNC06)
- PLAST-O-MATIC Adjustable Relief Valve, 1/4 In, 100 psi (RVDT025T-PV)
- GENERAL WIRE 4 Float Model Flood Guard, (4F)
- TOTO Automatic Flush Valve, Top Spud (TET1UA32#CP)
- ZURN Flush Valve, Toilet, 1.28 gpf, Converts Manual to Automatic (P6000-ECA-HET)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Top Mount (ZERK-CCP)
- MOEN Electronic Flush Valve 1 1/2" Water Closet Retro Fit (8310SR128)
- ZURN Flushvalve, Exposed, 1-1/2" Spud, 1.28 gpf (Z6200-HET-YB-YC)
- ZURN Automatic Flush Valve Retrofit Kit, Zurn AquaSense E-Z Flush, Single Flush, Side Mount (ZERK-CPM)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- Delta Automatic Flush Valve Retrofit Kits