Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics VFB25ADH BreezSignature 110 CFM Exhaust Bath Fan with Fixed Humidity Sensor
Mfr # VFB25ADH
Zoro # G103975424
Free Shipping & Returns
$195.99
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
- Brand Delta Electronics
- MFR # VFB25ADH
- Zoro # G103975424
- UPC # 885917000059
- Country of Origin China
- Category Residential Exhaust Fans
Description
Delta Breez highest performing. most quiet exhaust bath fan solution. Exhaust bath fan with the benefits of DC Brushless motor technology. Features adjustable humidity sensor. virtually silent at less than 0.3 sones. energy efficient. Air flow at 110 CFM for spaces up to 110 Sq. ft. virtually silent operation at 0.3 Sones. Features DC brushless fan motor for extended reliability. BreezSignature fans are solid. elegant ventilation solutions with motion-sensing. humidity-sensing. dual speed. or single speed options with built-in controls for adjustable low speed. motion sensing or humidity sensing. Features110 CFM single speed fan for spaces up to 110 Sq. Ft.Brushless DC Motor outlasts typical AC motors by 2-1/2xQuiet at 1 soneBuilt in humidity sensorFan automatically starts when humidity is above 60% and shuts off when humidity falls below 60%3 Year Limited WarrantyIncludesFan Body. Grille. Duct Connector (4"). Suspension Bracket I x1. Suspension Bracket II x1. Suspension Bracket III x 1. Long Wood screw x8. Short Machine Screw x3SpecificationsColor: Off WhiteFinish: MetallicHousing Size: 9.62" x 9.62" x 8"Fan Mounting Location: CeilingDuct Diameter: 4"Sound Level: 1Air Volume (CFM) 110Fan Dimension: 8" H x 9.625" W x 9.625" LManufacturer Warranty: YesWarranty: YesWeight: 9.81 lbs
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
- MAKITA Vacuum Filter, For Backpack Vacuum (191D12-9)
- ESSICK AIR Water Bottle Assembly for MA1201 (830537)
- DAYTON Door Louver, 14-1/8 H, 22-1/4 W, Steel (6WRJ6)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- BROAN-NUTONE Broan-Nutone AE80BL 80 CFM; 1.5 Sones In-Vent Series Single-Speed Bathroom Exhaust Fan with LED Light (AE80BL)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- TAMARACK Tamarack TTi-MTB Direct Bath Fan Replacement (TTi-MTB)
- Delta Electronics Residential Exhaust Fans