Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics SLM80-110LED 7.8-14.2 watt 0.4-1.2 Sones Breez Slim Adjustable High Speed 80-110 CFM Single speed Fan; Dimmable LED Light
Mfr # SLM80-110LED
Zoro # G303975385
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Electronics
- MFR # SLM80-110LED
- Zoro # G303975385
- UPC # 885917003647
- Country of Origin China
- Category Residential Exhaust Fans
Description
80/110 CFM low profile bath fan with the benefits of DC Brushless motor technology. Features dimmable LED Light, low profile, with 4" depth to fit between ceiling joists and 2x4" sidewalls. Air flow at 80/110 CFM for spaces up to 110 Sq. ft. Quiet operation at 1.2 Sone. Features DC brushless fan motor for extended reliability.
Features- Adjustable high speed 80 CFM or 110 CFM
- 110 CFM Single Speed Fan for spaces up to 110 sq. ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Perfectly quiet operation at 0.4 sones (80 CFM), 1.2 sones (110 CFM)
- Fits in 2x4" studs
- 13-Watt Dimmable LED light included
- Main light output: 850 Lumens, 3000K, 90 CRI for high color accuracy
- Wattage: 7.8-14.2 watt
- Duct: 4" Oval Duct
- Housing Size: 11.25" x 10.5" x 4"
- Air Volume (CFM) 110
- Fan Dimension: 4" H x 10.5" W x 11.25" L
- Weight: 8.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Board (3A2145-01)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2002-0200-1725)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- BROAN Fan, Wall, 8 3/8 In (509S)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- Delta Electronics Residential Exhaust Fans