Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics SLM80-110D 7.3-14.2 watt 0.4-1.2 Sones Breez Slim Adjustable High Speed 80110 CFM Dual Speed Fan
Mfr # SLM80-110D
Zoro # G703975220
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Electronics
- MFR # SLM80-110D
- Zoro # G703975220
- UPC # 885917003654
- Country of Origin China
- Category Residential Exhaust Fans
Description
80/110 CFM low profile dual speed bath fan with the benefits of DC Brushless motor technology. Features low profile. with 4" depth to fit between ceiling joists and 2x4" sidewalls. Air flow at 80/110 CFM for spaces up to 110 Sq. ft. Quiet operation at 1.2 Sone. Features DC brushless fan motor for extended reliability. FeaturesAdjustable high speed 80 CFM or 110 CFM110 CFM Single Speed Fan for spaces up to 110 sq. ft.Brushless DC Motor outlasts typical AC motors by 2-1/2xPerfectly quiet operation at 0.4 sones (80 CFM). 1.2 sones (110 CFM)Fits in 2x4" studsMain light output: 850 Lumens. 3000K. 90 CRI for high color accuracyAllows fan to operate in full speed mode or continuous low speed mode by manual switchFor continuous low speed mode. the fan runs continuously at a user-preset lower level (0. 50. 80 CFM)Delay time preset positions (0.5. 5. 15. 30. 45. or 60 min)3 year limited warrantySpecificationsWattage: 7.3-14.2 wattDuct: 4" Oval DuctHousing Size: 11.25" x 10.5" x 4"Air Volume (CFM) 110Fan Dimension: 4" H x 10.5" W x 11.25" LWarranty: YesWeight: 8.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Lubricant, Alkylbenzene, 1 gal (4310-07)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- DUPONT Pleated Air Filter, 14" x 30" x 1", 4 Pack (KC14X30X1_4)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- Delta Electronics Residential Exhaust Fans