Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics SLM70ELED 14 watt 2 Sones Breez Slim 70 CFM Retro Fit Low Profile Exhaust Bath Fan; Dimmable Edge-Lit LED Light & Fan
Mfr # SLM70ELED
Zoro # G203975256
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Electronics
- MFR # SLM70ELED
- Zoro # G203975256
- UPC # 885917003784
- Country of Origin China
- Category Residential Exhaust Fans
Description
Ultimate retro fit replacement solution. 70 CFM low profile bath fan with the benefits of DC Brushless motor technology. Features Dimmable Edge-lit LED Light, and low profile, with 4" depth to fit between ceiling joists and 2x4" sidewalls. Air flow at 70 CFM for spaces up to 70 Sq. ft. Quiet operation at 2 Sones. Features DC brushless fan motor for extended reliability.
Features- 70 CFM single speed fan for spaces up to 70 Sq. Ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Quiet at 2 sones
- Compact housing for easy retrofit and replacement of older bath fans
- Fits in 2x4" studs
- 13-Watt dimmable edge-lit LED light (equivalent to a 60-Watt incandescent bulb). Dimmer switch is not included
- Main light output: 1000 Lumens, 3000K, 80 CRI for high color accuracy
- Wattage: 14 watt
- Duct: 3" duct
- Housing Size: 7.25" x 7.5" x 4"
- Air Volume (CFM) 70
- Fan Dimension: 4" H x 7.25" W x 7.5" L
- Weight: 6.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSUS Orangespring 12 - 28" Wc F/243 - 12 (143-16-021-06)
- POWERZONE PowerZone DL11 Baseboard Heater, 12.5 A, Black (DL11)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. (FHWW123WB1)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- DAYTON Bath Exhaust Fan, 8In, Galvn Steel, 115 V (60RG43)
- BROAN-NUTONE Broan-Nutone MG1 Metal Grille Kit for 100 150 200 250 & 300 CFM Ceiling Mount Models (MG1)
- Delta Electronics Residential Exhaust Fans