Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics SIG80-110ELED BreezSignature 80-110 CFM Exhaust Bath Fan; Dimmable Edge-Lit LED Light with Adjustable Color Temperature
Mfr # SIG80-110ELED
Zoro # G003975388
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Electronics
- MFR # SIG80-110ELED
- Zoro # G003975388
- UPC # 885917003210
- Country of Origin China
- Category Residential Exhaust Fans
Description
Delta Breez highest performing, most quiet exhaust bath fan solution. 80/110 CFM exhaust bath fan with the benefits of DC Brushless motor technology. Features adjustable high speed, dimmable Edge-lit LED Light with adjustable color temperatures (2700K, 4000K, and 5000K), virtually silent at less than 0.3 sones, energy efficient. Air flow at 80 or 110 CFM for spaces up to 110 Sq. ft. virtually silent operation at 0.3 Sones. Features DC brushless fan motor for extended reliability.
Features- Adjustable high speed 80 or 110 CFM fan for spaces up to 110 sq. ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Virtually silent at 0.3 sones
- Adjustable high speed options of 80 or 110 CFM
- 13-Watt Dimmable Edge-lit LED light included
- Adjustable color temperatures of 2700K, 4000K, and 5000K for the perfect ambiance
- Main light output: 1000 Lumens, 80 CRI for high color accuracy
- Grille x1, Fan x1, Housing x1, Duct Connector (6" to 4") x1, Suspension Bracket x4, Long Wood Screw x8, Short screw x4
- Color: Off White
- Finish: Metallic
- Fan Mounting Location: Ceiling
- Lighting Included: Yes
- Duct Diameter: 6"
- Sound Level: 0.3
- Air Volume (CFM) 110
- Fan Dimension: 7.875" H x 9.625" W x 9.625" L
- Weight: 13.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 2950 RPM, 1 Phase, Direct, Rolled Steel (1TDN9)
- TEMPCO Band Heater, 3 In. Dia., 240V, 900 Deg F (MBH20525)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003732)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- TAMARACK Tamarack TTi-MTB Direct Bath Fan Replacement (TTi-MTB)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- BROAN -NuTone 50 CFM Bathroom Exhaust Fan Grille (BP90)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- Delta Electronics Residential Exhaust Fans