Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics RAD80LED BreezRadiance 80 CFM Exhaust Bath Fan; Dimmable LED Light & Heater
Mfr # RAD80LED
Zoro # G603975467
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Electronics
- MFR # RAD80LED
- Zoro # G603975467
- UPC # 885917002619
- Country of Origin China
- Category Residential Exhaust Fans
Description
Fan/Heater solution to warm and delight. Combines the functions of a fan. LED light and heater with the benefits of DC Brushless motor technology. Features built-in thermostat to regulate temperature for maximum comfort. Air flow at 80 CFM for spaces up to 80 sq ft. Quiet operation at 1.5 sone. Features DC brushless fan motor for extended reliability. Imagine feeling nice and warm when coming out of the shower on a cold morning. 80 CFM bath fan with LED Light and heater is the ultimate combination of power and quiet operation in one robust solution. Warm up the room so quickly. delivers quiet. powerful comfort for healthy indoor air quality. Sure to keep your bath room warm and cozy so you can enjoy a relaxing shower experience while reducing energy use and minimizing utility costs and maintenance with this high performance fan. Features80 CFM single speed fan for spaces up to 80 Sq. Ft.Brushless DC Motor outlasts typical AC motors by 2-1/2xQuiet at 1.5 sonesDimmable LED light (included)1300W heating element evaluated by cUL for safety standards quickly and evenly distributes warmthHeater module equipped with thermal cutoff fuse and thermostatSeparate 15 amp circuit required3-Year Limited WarrantyIncludesFan Body. Grille LED Light Assembly. Suspension Bracket I x2. Suspension Bracket II x2. Short Machine Screw x 4. Wood Screw x 8SpecificationsColor: Off WhiteFinish: MetallicHousing Size: 14.37" x 8.25" x 5.5"Fan Mounting Location: CeilingLighting Included: YesDuct Diameter: 4"Heater: YesVoltage: 120VLight Color Temperature: 2700KLumen: 850CRI: 80Sound Level: 1.5Air Volume (CFM) 80Fan Dimension: 5.5" H x 8.25" W x 14.37" LManufacturer Warranty: YesWarranty: YesWeight: 11.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At150A1007 50Va Transformer (AT150A1007)
- DAYTON Supply Ventilator, 24 In, 208-230/460 V (6KWP4)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- GLOBAL INDUSTRIAL 24V Non-Programmable Thermostat, Heat or Cool Only (246111)
- TAMARACK Tamarack TTi-MTB Direct Bath Fan Replacement (TTi-MTB)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- AERO PURE Aero Pure ABF110L6W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L6W)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN Bthrm ExhFan, 4In Dct, Galv Steel, 120 V (AE80K)
- Delta Electronics Residential Exhaust Fans