Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics ITG80 80 CFM Single Speed Exhaust Bathroom Fan; Off White
Mfr # ITG80
Zoro # G003975449
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Electronics
- MFR # ITG80
- Zoro # G003975449
- UPC # 885917001582
- Country of Origin China
- Category Residential Exhaust Fans
Description
The Delta Breez Integrity ITG80, 80 CFM exhaust bath fan, is perfect choice for small to medium-sized bathrooms. Features built in powerful air flow, low noise and energy efficient. Air flow at 80 CFM for spaces up to 80 sq ft. Quiet operation at 1.3 Sones. Features DC brushless fan motor for extended reliability. HVI certified. UL approved for ceiling and wall mount.
Features- 80 CFM Single Speed Exhaust Bathroom Fan
- 80 CFM single speed fan for spaces up to 80 Sq. Ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Quiet at 1.3 sones
- Energy star-qualified
- Compact housing for easy retrofit and replacement of older bath fans
- UL and cUL listed for ceiling and wall mount installations
- UL and cUL listed for tub/shower enclosure when used with GFCI-protected branch circuit wiring
- Color: Off White
- Material: 92.5 - Computers, monitors, refrigerators (10.5-12 lbs.)
- UL Classification: 1 - UL Listed
- Air Volume (CFM) 80
- Sound Level (Sones): 1.3
- Finish: Metallic
- Fan Mounting Location: Ceiling/Wall
- Lighting Included: No
- Energy Star Qualified: Yes
- UL Listed: Yes
- Duct Diameter: 4"
- Heater: No
- Night Light: No
- Voltage Rating: 120V
- Housing Size: 7.25" x 7.5" x 5.75"
- Fan Box Dimension: 5.75" H x 7.5" L x 7.25" W
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Line Voltage Thermostat, SPST Heating, 3"W (802)
- AIR HANDLER Pleated Air Filter, 16x16x2, MERV 7, Standard Capacity, Synthetic, 5W978, White (5W978)
- YORK Door, On/Off Switch (S1-024-35738-000)
- IWAVE Air Purifier, Self Cleaning, 4800 cfm, 10W (4900-10)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- AERO PURE Aero Pure ABF110L5W 110 CFM Quiet Energy Star Bathroom Fan with LED Light & Night Light - White (ABF110L5W)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- LOMANCO Lomanco Galvanized Turbines GT-12 (GT-12)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- Delta Electronics Residential Exhaust Fans