Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics ITG100RLED BreezIntegrity 100 CFM Exhaust Bath Fan & Dimmable Edge-Lit LED Light
Mfr # ITG100RLED
Zoro # G503975512
product price: $211.99
/ea
Free Shipping & Returns
$211.99
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
- Brand Delta Electronics
- MFR # ITG100RLED
- Zoro # G503975512
- UPC # 885917003449
- Country of Origin China
- Category Residential Exhaust Fans
Description
100 CFM exhaust bath fan. is perfect choice for medium to large-sized bathrooms. Features built in round Edge-lit dimmable LED light. powerful air flow. low noise and energy efficient. Air flow at 100 CFM for spaces up to 100 sq ft. Quiet operation at 1.5 Sones. Features DC brushless fan motor for extended reliability. Features100 CFM Single Speed Fan for spaces up to 100 sq. ft.Brushless DC Motor outlasts typical AC motors by 2-1/2xQuiet at 1.5 sones13-Watt Dimmable Edge-lit LED light includedMain light output: 1000 Lumens. 3000K. 80 CRI for high color accuracy Compact housing size (7-1/4" x 7-1/2" x 5-3/4") for easy retrofit and replacement of older bath fans3 Year Limited WarrantySpecificationsColor: Off WhiteFinish: MetallicFan Mounting Location: CeilingLighting Included: YesDuct Diameter: 4"Low Speed Option: 0.50.80 CFMSound Level: 1.5Air Volume (CFM) 100Fan Dimension: 5.75" H x 7.25" W x 7.5" LWarranty: YesWeight: 9 lbs
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
- CADET Under Cabinet Heater, Black, 6147 BTU (10051)
- BROAN Grill Assembly (97016497)
- FENWAL Wire Harness, 48" (05-127694-448)
- AUBURN MANUFACTURING Liqlevelprobe 3/8" NPT (E5-WCC-1138L)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- BROAN-NUTONE Broan & Nutone 744LED Recessed Fan with LED Lighting 70 CFM (3529914)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- AERO PURE Aero Pure Bathroom Fans A716AMC Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light (A716AMC)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- Delta Electronics Residential Exhaust Fans