Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics ITG100ELED BreezIntegrity 100 CFM Exhaust Bath Fan & Edge-lit LED Light
Mfr # ITG100ELED
Zoro # G303975415
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta Electronics
- MFR # ITG100ELED
- Zoro # G303975415
- UPC # 885917002909
- Country of Origin China
- Category Residential Exhaust Fans
Description
100 CFM exhaust bath fan. is perfect choice for medium-sized bathrooms. Features built in Edge-lit dimmable LED light. powerful air flow. low noise and energy efficient. Air flow at 100 CFM for spaces up to 100 sq ft. Quiet operation at 1.5 Sones. Features DC brushless fan motor for extended reliability. Features100 CFM single speed fan for spaces up to 100 Sq. Ft.brushless DC Motor outlasts typical AC motors by 2-1/2xQuiet at 1.5 sonesCompact housing for easy retrofit and replacement of older bath fans13-Watt Dimmable Edge-lit LED lightMain light output: 1000 Lumens. 3000K. 80 CRI for high color accuracy3 Year Limited WarrantyIncludesGrille with Edge-Lit LED Light Assembly. Fan and Housing. 4" Duct. Screw x 3SpecificationsColor: Off WhiteFinish: MetallicFan Mounting Location: CeilingLighting Included: YesDuct Diameter: 4"Light Color Temperature: 3000KLumen: 1000CRI: 80Sound Level: 1.5Air Volume (CFM) 100Fan Dimension: 5.75" H x 7.25" W x 7.5" LManufacturer Warranty: YesWarranty: YesWeight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO 1600-868Crp Seal Kit Assembly (1600-868CR)
- MAXX AIR Evap Cooler, Evaporative Cooler, Swamp Cooler 5,500 CFM, 1/4 HP, Direct, 18" Blade Dia. (EC18DVS)
- DAYTON Hazardous-Location Industrial Fan 24" Non-Oscillating, 115/230VAC, 5486 CFM (1VCH1)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- ILIVING Silver 14 in. 120-Volt Wall Mounted Variable Speed Gable Exhaust Fan with Thermospeed Controller (ILG8G14-22ST)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- TJERNLUND PRODUCTS TransferFan, Rm to Rm, 13-3/4L, 3-5/8W, 115V (AS1)
- Delta Electronics Residential Exhaust Fans