Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics ITG100 BreezIntegrity 100 CFM Single Speed Exhaust Bath Fan
Mfr # ITG100
Zoro # G503975369
product price: $128.99
/ea
Free Shipping & Returns
$128.99
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
- Brand Delta Electronics
- MFR # ITG100
- Zoro # G503975369
- UPC # 885917002848
- Country of Origin China
- Category Residential Exhaust Fans
Description
100 CFM exhaust bath fan. is perfect choice for medium-sized bathrooms. Features powerful air flow. low noise and energy efficient. Air flow at 100 CFM for spaces up to 100 sq ft. Quiet operation at 1.5 Sones. Features DC brushless fan motor for extended reliability. Features100 CFM single speed fan for spaces up to 100 Sq. Ft.brushless DC Motor outlasts typical AC motors by 2-1/2xQuiet at 1.5 sonesCompact housing for easy retrofit and replacement of older bath fans3 Year Limited WarrantyIncludesGrille. Fan and Housing. 4" Duct. Screw x 3SpecificationsColor: Off WhiteFinish: MetallicHousing Size: 7.25" x 7.5" x 5.75"Fan Mounting Location: CeilingDuct Diameter: 4"Voltage: 120VSound Level: 1.5Air Volume (CFM) 100Fan Dimension: 5.75" H x 7.25" W x 7.5" LManufacturer Warranty: YesWarranty: YesWeight: 6.6 lbs
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
- HUNTER DIAPHRAGM 1""D (RTL1201332100)
- INTERNATIONAL ENVIRONMENTAL Hi-Temp Actuator, 24V, 2 Position (71159917)
- BRADFORD WHITE 239-45613-01 120V Kit-Gas (239-45613-)
- CANARM Shutter Kit (SK24)
- TAMARACK Tamarack TTi-MTB Direct Bath Fan Replacement (TTi-MTB)
- BROAN Fan, Wall, 8 3/8 In (509S)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco 4-1.06in. Square Box With .75in. & 1in. Knockouts 8265 (8265)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- AERO PURE Aero Pure ABFS0511D 6W Slim Fit 50-110 CFM Adjustable Speed Quiet Energy Star Bathroom Fan - White (ABFS0511D 6W)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- Delta Electronics Residential Exhaust Fans