Shop All Residential Exhaust Fans
Delta Electronics
Delta Electronics ELT80-110H BreezElite 80-110 CFM Exhaust Bath Fan; Adjustable High & Low Speeds & Humidity Sensor
Mfr # ELT80-110H
Zoro # G403975315
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta Electronics
- MFR # ELT80-110H
- Zoro # G403975315
- UPC # 885917003272
- Country of Origin China
- Category Residential Exhaust Fans
Description
Built-in adjustable humidity sensor so that fan runs at full speed (80/110 CFM) when humidity is above the user-adjustable set-point and runs continuously at a pre-set lower level (0,50,80 CFM) when humidity is below the set-point.
Features- Adjustable high speed 80 or 110 CFM fan for spaces up to 110 sq. ft.
- Brushless DC Motor outlasts typical AC motors by 2-1/2x
- Very quiet at 0.5 sones
- Installer-friendly pocket mounting brackets for room-side installation
- 6" duct, includes 6" to 4" duct reducer
- Adjustable high speed options of 80 or 110 CFM
- Adjustable humidity set points between ~50% to ~90% RH
- 6" duct (includes 6" to 4" duct reducer)
- Fan Body, Grille, 6" to 4" adapter, Tapping Screw x 8, Machine Screw x 4, Hanger Bar x 4
- Color: Off White
- Finish: Metallic
- Housing Size: 8.25" x 8" x 7.87"
- Fan Mounting Location: Ceiling
- Duct Diameter: 6"
- Roomside Installation: Yes
- Low Speed Option: 0,50,80 CFM
- Adjustable Humidity Sensor: 50,60,70,80 RH%
- Sound Level: 0.7
- Air Volume (CFM) 110
- Fan Dimension: 7.875" H x 8" W x 8.25" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIFY AIR MA40R2 H14 True HEPA 999 Particle Removal 2PK (MA-40UR-2)
- BROAN Blower Wheel (99110379)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4C557)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F853)
- AIR KING Air King America 6895403 High Performance Exhaust Fan; 50 Cfm (6895403)
- TAMARACK Tamarack TTi-MTB Direct Bath Fan Replacement (TTi-MTB)
- BROAN Exhaust Fan, 200 CFM, 120V AC, Duct Diameter 8 in (505)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- BROAN Fan, Wall, 8 3/8 In (509)
- TEMPLETON Aero Pure Fan- Hite-4 Bulb Quiet Bathroom Heater Fan With Light (TE33750)
- LOCHINVAR Ventilation Fan (100233489)
- Delta Electronics Residential Exhaust Fans