Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet
Mfr # 9159T-CZ-DST
Zoro # G4018084
product price: $758.98
/ea
Free Shipping & Returns
$758.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Champagne Bronze
- Number of Handles 1
- Faucet Operation Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9159T-CZ-DST
- Zoro # G4018084
- UPC # 34449644471
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Height | 15.69 |
Width | 10.5 |
Spout Length | 9-1/2 |
Overall Width (In.) | 10.5 |
Depth (In.) | 9.5 |
Overall Height (In.) | 15.69 |
Length | 9.5 |
Description
Delta Trinsic Single Handle Pull-Down Kitchen Faucet with Touch2O® Technology Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, BN (B5161BN)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- KOHLER Diaphragm Kit (1077816)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with Touch2O and ShieldSpray Technologies (9178T-SP-DST)
- DELTA Essa Single Handle Pull-Down Bar / Prep Faucet (9913-AR-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9197-RB-DST)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-AR-DST)
- DELTA Coranto Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9179T-BL-DST)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (2402LF)
- T&S BRASS Faucet 8" Ctr Deck 12" Noz (B-1123)
- Delta Kitchen Faucets & Accessories