Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, Commercial 1 or 3 Hole Essa PulDwnKitchenFaucet Touch2O, ArStinles
Mfr # 9113T-AR-DST
Zoro # G8327912
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Arctic Stainless
- Number of Handles 1
- Faucet Operation Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9113T-AR-DST
- Zoro # G8327912
- UPC # 034449787086
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/4 |
Height | 15.75 |
Width | 10.75 |
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Length | 1.25 |
Overall Width (In.) | 10.75 |
Depth (In.) | 1.25 |
Overall Height (In.) | 15.75 |
Description
Essa PulDwnKtchFct Touch2O,ArStinles
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L (LH06002RT)
- ZURN Trip Mechanism/Relief Valve (P6000-EC13)
- PINE MOUNTAIN CRACKLE LOG 3HOUR 6PK (501-153-803)
- DELTA Pivotal Single Handle Pull-Down Kitchen Faucet (9193-BL-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- DELTA Broderick Two Handle Pull-Down Bridge Kitchen Faucet (2390L-KS-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9159T-AR-DST)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- DELTA 8" Mount, Commercial 4 Hole Two Handle, Kitchen Faucet with Spray (B2410LF)
- T&S BRASS Faucet 4" Ctr Deck 12" Noz (B0225)
- Delta Kitchen Faucets