Shop All Kitchen Faucets
Delta
Electronic, 8" Mount, 1 or 3 Hole Kitchen Faucet
Mfr # 9197T-RB-DST
Zoro # G4029311
product price: $853.93
/ea
Free Shipping & Returns
$853.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Mounting Hole Center to Center 8"
- Finish Venetian Bronze
- Number of Handles 1
- Faucet Operation Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9197T-RB-DST
- Zoro # G4029311
- UPC # 34449692731
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Electronic Faucet 5-year Limited Warranty |
Spout Length | 9-3/8 |
Height | 16 |
Width | 10.25 |
Depth (In.) | 11.88 |
Overall Width (In.) | 10.25 |
Overall Height (In.) | 16 |
Length | 11.88 |
Description
Delta Cassidy Single Handle Pull-Down Kitchen Faucet with Touch2O® and ShieldSpray® Technologies Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM161.002)
- BOBRICK Tempered Glass Channel Frame Mirror (1658 1830)
- APOLLO EXPANSION PEX 3/4 in. x 100 ft. White PEX-A Expansion Pipe (EPPW10034)
- MOEN Support Plate With Gasket (148521)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet with Touch2O Technology (9113T-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet W (9659-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1959LF-BL)
- DELTA 8" Mount, Commercial 3 Hole Single, Handle Kitchen Faucet (120LF)
- NUVOFUSION Manual, 8" Mount, 2 Hole Kitchen Faucet (FB2121NDL)
- Delta Kitchen Faucets & Accessories