Shop All Manual Flush Valves
Delta
Electric, Urinal Flush, Valv-Manul
Mfr # 81T231BTA-MMO
Zoro # G8803160
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 3.89
- Handle Type Electronic
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
- Length 16.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 81T231BTA-MMO
- Zoro # G8803160
- UPC # 055870431928
- Country of Origin Canada
- Category Manual Flush Valves
Dimensions
Height | 3.89 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Length | 16.75 |
Overall Height (In.) | 3.89 |
Depth (In.) | 16.75 |
Overall Width (In.) | 13.67 |
Width | 13.67 |
Details
Item | Exposed Flush Valve Faucet |
Finish | Chrome |
Handle Type | Electronic |
Weight | 0.1 lb |
Flow Rate (GPM) | 0.50 |
Series | 81TBT / 81THW |
Mfr. Series | NonCAVTCompliant |
Handle | Electronic |
Type | Faucet |
GPM | 0.50 |
Function | Flush Valve |
Description
Electric,Urinal Flush,Valv-Manul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x50Ft Black Flexible PVC Pipe (BF200050)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- CAMCO CHROME SHOWER HEAD HOSE 60IN (43716)
- BECK 1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331014803)
- DELTA Delta Commercial Instit Parts: Handle Cage Sub-Assembly (77191) (060810A)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- DELTA Battery, Flush Valve (81T201BTA-42-MMO)
- SLOAN Royal 197-1 6 3/4 Ldim (3913335)
- MOEN Chrome Manual Flush Valve 1 1/2" Water Closet (8313M16)
- MANSFIELD PLUMBING PRODUCTS Flush Valve Serv Pack (4837)
- Delta Manual Flush Valves